Shop All Walking Aids Accessories
Inspired By Drive
Nimbo 2G Walker Seat Only, Extra Small, Knight Blue
Mfr # ka1285-2gkb
Zoro # G504952963
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inspired By Drive
- MFR # ka1285-2gkb
- Zoro # G504952963
- UPC # 822383584065
- Country of Origin China
- Category Walking Aids Accessories
Description
Nimbo 2G Walker Seat Only, Extra Small, Knight Blue
The solid seat for the Nimbo 2G Posterior Walker folds up and out of the way for walking and flips down for sitting. This seat can be added to a Nimbo walker at any time.
Features and Benefits- Flip down seat for convenient seating
- Seat folds up for standing and walking
- For Nimbo 2G Lightweight Gait Trainer, Extra Small
- Product Specifications
- Actual Product Weight: 4 lbs
- Number of Wheels: 4
- Overall Product Height: 3"
- Overall Product Length: 8"
- Overall Product Width: 8"
- Primary Product Color: Knight Blue
- Primary Product Material: Plastic
- Product Weight Capacity: 75 lbs
- Warranty: 1 Year Limited
- Model # ka1285-2gkb
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 1,000 mL Paste Hand Cleaner Pump Bottle (KCL1G)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1026 Baseline Plastic Absolute Axis - Attachment Only for 12 in. Goniometer (12-1026)
- FIXODENT Fixodent Tube Original .75 oz., PK24 (30037)
- MEDCENTER MedCenter 70256 31 Day Monthly Pill Organizer (70256)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- REFUAH Drive Medical Nitro Dlx Euro Style Walker Rollator; Champagne (RE272133)
- CAREX HEALTH BRANDS Carex Health Brands A80900 Walker Ski Glides (A80900)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- ABLEWARE Crutch Bag-Vinyl, Black (Ableware-703290001)
- VIVE HEALTH Walker Bag - Purple Floral (LVA1026PUR)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- Inspired By Drive Walking Aids Accessories