Shop All Walking Aids Accessories
Inspired By Drive
Nimbo 2G Walker Seat Only, Extra Small, Castle Red
Mfr # ka1285-2gcr
Zoro # G004952968
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inspired By Drive
- MFR # ka1285-2gcr
- Zoro # G004952968
- UPC # 822383584058
- Country of Origin China
- Category Walking Aids Accessories
Description
Nimbo 2G Walker Seat Only, Extra Small, Castle Red
The solid seat for the Nimbo 2G Posterior Walker folds up and out of the way for walking and flips down for sitting. This seat can be added to a Nimbo walker at any time.
Features and Benefits- Flip down seat for convenient seating
- Seat folds up for standing and walking
- For Nimbo 2G Lightweight Gait Trainer, Extra Small
- Product Specifications
- Actual Product Weight: 4 lbs
- Number of Wheels: 4
- Overall Product Height: 3"
- Overall Product Length: 8"
- Overall Product Width: 8"
- Primary Product Color: Castle Red
- Primary Product Material: Plastic
- Product Weight Capacity: 75 lbs
- Warranty: 1 Year Limited
- Model # ka1285-2gcr
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Dental crown Splitter Elevators 4mm Straight (A2Z-ZR829)
- INTERDESIGN Eco Vanity Black Ceramic Tumbler (28227)
- METRO Wall-Mounted Cabinet, W 21-1/2 In, 2 Shelf (SXRSOH27P2C)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Pink, X-Large, 50"-60", 40PK (1610)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- IN-MOTION In-Motion SCUFF Forearm Cuff - Small (SCUFF)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- DRIVE MEDICAL Walker Basket (10200b)
- SKY MED Sky Med SM-017005TC CaneMatesTM Fashion Straps Tiger Lily - Citrus (SM-017005TC)
- ABLEWARE Crutch Bag-Vinyl, Black (Ableware-703290001)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- Inspired By Drive Walking Aids Accessories