Shop All Walking Aids Accessories
Inspired By Drive
Nimbo 2G Walker Seat Only, Extra Large, Emperor Black
Mfr # ka5285-2geb
Zoro # G304952859
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inspired By Drive
- MFR # ka5285-2geb
- Zoro # G304952859
- UPC # 822383585345
- Country of Origin China
- Category Walking Aids Accessories
Description
Nimbo 2G Walker Seat Only, Extra Large, Emperor Black
The solid seat for the Nimbo 2G Posterior Walker folds up and out of the way for walking and flips down for sitting. This seat can be added to a Nimbo walker at any time.
Features and Benefits- Flip down seat for convenient seating
- Seat folds up for standing and walking
- For Nimbo 2G Lightweight Gait Trainer, Extra Large
- Product Specifications
- Actual Product Weight: 7 lbs
- Number of Wheels: 4
- Overall Product Height: 7"
- Overall Product Length: 24"
- Overall Product Width: 22"
- Primary Product Color: Emperor Black
- Primary Product Material: Plastic
- Product Weight Capacity: 250 lbs
- Warranty: 1 Year Limited
- Model # ka5285-2geb
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Safe-Use Plastic Sanitary Napkin Receptacle - Black (1103)
- DEALMED Elastic Bandages, With Clip Closure, 3", 10/Bx, 5/Cs, 50PK (783663)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK2 (2-005)
- INVACARE Wheel Lock Extension Handle (TAGRP245014)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- IN-MOTION In-Motion SCUFF Forearm Cuff - Small (SCUFF)
- REFUAH Drive Medical Nitro Dlx Euro Style Walker Rollator; Champagne (RE272133)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- AS SEEN ON TV Junior Low Handle Rollator Walker With Padded Seat And Backrest (563-301PSBN-LTC)
- VIVE HEALTH Walker Bag - Purple Floral (LVA1026PUR)
- SKY MED Sky Med SM-017005TC CaneMatesTM Fashion Straps Tiger Lily - Citrus (SM-017005TC)
- Inspired By Drive Walking Aids Accessories