Inspired By Drive

Moxie GT Gait Trainer, Large, Sword Gray


product price: $2,015.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Moxie GT Gait Trainer, Large, Sword Gray

The Moxie GT Gait Trainer offers a tremendous amount of versatility to aid children or adults with stability while they improve their walking ability. The Moxie GT is a height adjustable gait trainer available in 3 different sizes. The Moxie GT can be used in either a posterior or anterior position. All Moxie accessories install and adjust without tools. The small and medium Moxie GT are available in either green or blue frame colors. The large size is available in a grey frame color.

Features and Benefits
  • Height adjustable in 1" increments
  • Accessories mount tool free and can be adjusted according to the user's needs
  • Can be used in anterior or posterior position
  • Frame folds for easier transportation
  • Swivel casters can be locked in non-swivel position
  • Directional lever allows for both forward and reverse mobility or forward only mobility
  • Wheel locks on all four casters to keep gait trainre stationary during transfers
  • Product Specifications
    • Actual Product Weight: 32 lbs
    • Handle Height (Max): 39"
    • Handle Height (Min): 29"
    • Inside Hand Grip Width: 18"
    • Number of Wheels: 4
    • Overall Product Height: 29"
    • Overall Product Length: 28"
    • Overall Product Width: 38"
    • Primary Product Color: Sword Gray
    • Primary Product Material: Steel
    • Product Size: Large
    • Product Weight Capacity: 200 lbs
    • Warranty: 1 Year Limited
    • Model # gt3000-2ggy
    • Basic Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.