Shop All Interior Paints
Insl-X By Benjamin Moore
Trim & Cabinet Paint, Semi-Gloss, White, 1 gal
Mfr # CC6601099-01
Zoro # G705297405
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Cabinets, Trim
- Paint Color Family Whites
- Color White
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # CC6601099-01
- Zoro # G705297405
- UPC # 23906915650
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Trim & Cabinet Paint |
For Use On Surface Material | Cabinets, Trim |
Paint Color Family | Whites |
Color | White |
Finish | Semi-Gloss |
Description
Cabinet Coat is the ultimate finish for refurbishing kitchen and bathroom cabinets shelving furniture trim & crown molding and other interior applications that require an ultrasmooth factory like finish with long lasting beauty. Its superior adhesion allows painting difficult surfaces even polyurethane and varnish without using a primer. Cabinet Coat offers excellent flow and leveling superior stain resistance and an extremely durable semi-gloss finish that will look like new for years.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS 1 gal Anti-Slip Floor Coating, Anti-Slip Finish, Clear, 100% Solid Base (WAS40.CLR)
- SEYMOUR OF SYCAMORE BLACK SANDABLE PRIMER (TM20-1672)
- VISKON-AIRE Viskon-Aire VIS-028202 20 x 20 in. Green Standard Paint Arrester Pads (VIS-028202)
- KRYLON 5521 COLORMAXX 12 OZ GUM DROP GLOSS (K05521007)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, White, 1 qt (CC6501099-04)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, White, 1 gal (CC6501099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, White, 1 qt (CC6601099-04)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 gal (CC654B099-01)
- INSL-X BY BENJAMIN MOORE Insl-X Eggshell White Water-Based Acrylic Lead Encapsulating Coating 1 gal (EC3210099-01)
- INSL-X BY BENJAMIN MOORE Insl-X GarageGuard Semi-Gloss Gray Water-Based Waterborne Epoxy Floor Coat Kit 1 gal (EGG310S99-1K)
- INSL-X BY BENJAMIN MOORE Insl-X Cabinet Coat Satin Base 1 Trim & Cabinet Enamel Interior 1 gal (CC651B099-01)
- Insl-X By Benjamin Moore Interior and Exterior Paints and Stains