Shop All Interior Paints
Insl-X By Benjamin Moore
Trim & Cabinet Paint, Semi-Gloss, 1 gal
Mfr # CC664B099-01
Zoro # G505301197
product price: $67.49
/ea
Sold in multiples of 2 for $134.98
$134.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Cabinets, Trim
- Finish Semi-Gloss
- Size 1 gal
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # CC664B099-01
- Zoro # G505301197
- UPC # 23906918118
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Trim & Cabinet Paint |
For Use On Surface Material | Cabinets, Trim |
Finish | Semi-Gloss |
Description
Cabinet Coat is the ultimate finish for refurbishing kitchen and bathroom cabinets shelving furniture trim & crown molding and other interior applications that require an ultrasmooth factory like finish with long lasting beauty. Its superior adhesion allows painting difficult surfaces even polyurethane and varnish without using a primer. Cabinet Coat offers excellent flow and leveling superior stain resistance and an extremely durable satin finish that will look like new for years.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Professional Grey Flat Primer 1 gal (K7781-402)
- SEM PRODUCTS MIDNIGHT BLACK SPRAY (SE17013)
- PREMIER Canvas, 4 ft. x 12 ft., 8 oz., PK12 (34128)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric (2006900)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, White, 1 qt (CC6601099-04)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 gal (CC654B099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, White, 1 qt (CC6501099-04)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 qt (CC654B099-04)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 gal (CC662B099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, White, 1 gal (CC6501099-01)
- RUST-OLEUM Rust-Oleum Painters Touch Ultra Cover Blossom White Ultra Cover Paint 1 qt (267330)
- Insl-X By Benjamin Moore Interior Paints