Shop All Interior Paints
Insl-X By Benjamin Moore
Trim & Cabinet Paint, Semi-Gloss, 1 gal
Mfr # CC663B099-01
Zoro # G305300918
product price: $57.99
/ea
Sold in multiples of 2 for $115.98
$115.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Cabinets, Trim
- Finish Semi-Gloss
- Size 1 gal
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # CC663B099-01
- Zoro # G305300918
- UPC # 23906915728
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Trim & Cabinet Paint |
For Use On Surface Material | Cabinets, Trim |
Finish | Semi-Gloss |
Description
Cabinet Coat is the ultimate finish for refurbishing kitchen and bathroom cabinets shelving furniture trim & crown molding and other interior applications that require an ultrasmooth factory like finish with long lasting beauty. Its superior adhesion allows painting difficult surfaces even polyurethane and varnish without using a primer. Cabinet Coat offers excellent flow and leveling superior stain resistance and an extremely durable satin finish that will look like new for years.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 1 gal. Unfinished White Rust Converter (18419)
- LEAKTITE Plastic 9 in. W X 14.5 in. L 3 qt Deep Well Paint Tray (003Q4501012)
- WOOSTER 2-1/2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-2 1/2)
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD213)
- INSL-X BY BENJAMIN MOORE Insl-X Cabinet Coat Satin Base 1 Trim & Cabinet Enamel Interior 1 gal (CC651B099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 qt (CC652B099-04)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 gal (CC652B099-01)
- INSL-X BY BENJAMIN MOORE Insl-X GarageGuard Semi-Gloss Gray Water-Based Waterborne Epoxy Floor Coat Kit 1 gal (EGG310S99-1K)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 qt (CC651B099-04)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 gal (CC661B099-01)
- RUST-OLEUM Rust-Oleum Painters Touch Ultra Cover Blossom White Ultra Cover Paint 1 qt (267330)
- Insl-X By Benjamin Moore Interior and Exterior Paints and Stains