Shop All Interior Paints
Insl-X By Benjamin Moore
Trim & Cabinet Paint, Satin, 1 qt
Mfr # CC654B099-04
Zoro # G505301081
product price: $18.99
/ea
Sold in multiples of 4 for $75.96
$75.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Cabinets, Trim
- Finish Satin
- Size 1 qt
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # CC654B099-04
- Zoro # G505301081
- UPC # 23906915544
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 qt |
Details
Item | Trim & Cabinet Paint |
For Use On Surface Material | Cabinets, Trim |
Finish | Satin |
Description
Cabinet Coat is the ultimate finish for refurbishing kitchen and bathroom cabinets shelving furniture trim & crown molding and other interior applications that require an ultrasmooth factory like finish with long lasting beauty. Its superior adhesion allows painting difficult surfaces even polyurethane and varnish without using a primer. Cabinet Coat offers excellent flow and leveling superior stain resistance and an extremely durable satin finish that will look like new for years.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Roller Mini Woven Wht 3/8X4In (MR 101-5 4IN)
- 3M PPS Lid Dispenser, Mini, Plastic (16298)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Chestnut Brown, 1 gal (245380)
- KRUD KUTTER Zinsser Smart Prime White Smooth Water-Based Acrylic Primer 1 gal (249729)
- INSL-X BY BENJAMIN MOORE Insl-X Cabinet Coat Satin Base 1 Trim & Cabinet Enamel Interior 1 gal (CC651B099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, White, 1 qt (CC6501099-04)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 qt (CC652B099-04)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 gal (CC662B099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 qt (CC661B099-04)
- INSL-X BY BENJAMIN MOORE Ceiling Paint, Flat, White, 1 gal (PC1200099-01)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- Insl-X By Benjamin Moore Interior and Exterior Paints and Stains