Shop All Interior Paints
Insl-X By Benjamin Moore
Trim & Cabinet Paint, Satin, 1 qt
Mfr # CC652B099-04
Zoro # G905301186
Sold in multiples of 4 for $95.96
$95.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Cabinets, Trim
- Finish Satin
- Size 1 qt
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # CC652B099-04
- Zoro # G905301186
- UPC # 23906915506
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 qt |
Details
Item | Trim & Cabinet Paint |
For Use On Surface Material | Cabinets, Trim |
Finish | Satin |
Description
Cabinet Coat is the ultimate finish for refurbishing kitchen and bathroom cabinets shelving furniture trim & crown molding and other interior applications that require an ultrasmooth factory like finish with long lasting beauty. Its superior adhesion allows painting difficult surfaces even polyurethane and varnish without using a primer. Cabinet Coat offers excellent flow and leveling superior stain resistance and an extremely durable satin finish that will look like new for years.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY PNTBRSH PRO-EX GLIDE2.5"" (144152725)
- WOOSTER 6" Paint Roller Cover, Mohair/Polyester, 2 PK (R289)
- PFERD #2 Oval Sash Paint Brush (89674)
- WOOSTER Roller Gauge, 6 PK (R084)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 qt (CC651B099-04)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, White, 1 gal (CC6601099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 gal (CC652B099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 qt (CC664B099-04)
- INSL-X BY BENJAMIN MOORE Ceiling Paint, Flat, White, 1 gal (PC1200099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 qt (CC661B099-04)
- MODERN MASTERS Metallic Paint, Water Base, Iridescent Gold, 1 gal (ME194)
- Insl-X By Benjamin Moore Interior Paints