Shop All Interior Paints
Insl-X By Benjamin Moore
Trim & Cabinet Paint, Satin, 1 gal
Mfr # CC652B099-01
Zoro # G605301097
product price: $64.99
/ea
Sold in multiples of 2 for $129.98
$129.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Cabinets, Trim
- Finish Satin
- Size 1 gal
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # CC652B099-01
- Zoro # G605301097
- UPC # 23906918095
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Trim & Cabinet Paint |
For Use On Surface Material | Cabinets, Trim |
Finish | Satin |
Description
Cabinet Coat is the ultimate finish for refurbishing kitchen and bathroom cabinets shelving furniture trim & crown molding and other interior applications that require an ultrasmooth factory like finish with long lasting beauty. Its superior adhesion allows painting difficult surfaces even polyurethane and varnish without using a primer. Cabinet Coat offers excellent flow and leveling superior stain resistance and an extremely durable satin finish that will look like new for years.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 5 gal. (316544)
- ZRC WORLDWIDE 12 Oz. Aerosol Can Zrc Galvilite (20010)
- TRAFFIC AND ZONE Traffic & Zone Handicap Blue Latex Gallon Traffic Paint (Z90L00812-16)
- PREMIER 3'-6' Ss Ext Pole (81036)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 qt (CC654B099-04)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 gal (CC663B099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 gal (CC664B099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, White, 1 gal (CC6501099-01)
- INSL-X BY BENJAMIN MOORE Ceiling Paint, Flat, White, 1 gal (PC1200099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 qt (CC664B099-04)
- RUST-OLEUM Chalked Paint, Matte, Serenity Blue, 1 qt (285139)
- Insl-X By Benjamin Moore Interior and Exterior Paints and Stains