Shop All Exterior Paints
Insl-X By Benjamin Moore
Pool Paint, Semi-gloss, Water-Based Base, Royal Blue, 1 gal
Mfr # CR2624092-01
Zoro # G105311299
Sold in multiples of 2 for $267.98
Free Shipping & Returns
$267.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Swimming Pools
- Paint Color Family Blues
- Finish Semi-gloss
- Paint Sub-Brand INSL-X
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # CR2624092-01
- Zoro # G105311299
- UPC # 90548104919
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Pool Paint |
For Use On Surface Material | Swimming Pools |
Paint Color Family | Blues |
Finish | Semi-gloss |
Paint Sub-Brand | INSL-X |
Paint Base Type | Water-Based |
Color | Royal Blue |
Description
Chlorinated Rubber Swimming Pool Paint is a chlorinated rubber coating for new or old in-ground masonry pools. It provides excellent chemical resistance and is durable in fresh or salt water and also acceptable for use in chlorinated pools. Use Chlorinated Rubber Swimming Pool Paint over existing chlorinated rubber based pool paint or over bare concrete marcite gunite or other masonry surfaces in good condition.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Stain, Honey Teak, Toned Flat, 1gal (140.0019458.007)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Red, Water-Based (243276)
- RUST-OLEUM Spray Paint, Machine Green, Gloss, 12 oz (202211)
- ROMAN DECORATING Roman R-35 Clear Flat Water-Based Acrylic Wallcovering Primer 5 gal (12105)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, White, 5 gal (WR1010092-01)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, Aquamarine, 1 gal (WR1019092-01)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, Royal Blue, 1 gal (WR1024092-01)
- INSL-X BY BENJAMIN MOORE Interior/Exterior Paint, Flat, Water Base, Pine Green, 1 gal (SU0789092-01)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Semi-Gloss Black Acrylic Swimming Pool Paint 1 gal (WR1020092-01)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Satin Ocean Blue Synthetic Rubber Swimming Pool Paint 1 gal (RP2723092-01)
- CRAFTSMAN Metal AntiRust Coating Black (CMXPLDP708121)
- Insl-X By Benjamin Moore Exterior Paints