Shop All Exterior Paints
Insl-X By Benjamin Moore
Pool Paint, Semi-gloss, Rubber-Based Base, Ocean Blue, 1 gal
Mfr # CR2623092-01
Zoro # G305311303
product price: $97.19
/ea
Sold in multiples of 2 for $194.38
Free Shipping & Returns
$194.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Swimming Pools
- Paint Color Family Blues
- Finish Semi-gloss
- Paint Sub-Brand INSL-X
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # CR2623092-01
- Zoro # G305311303
- UPC # 90548104810
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Pool Paint |
For Use On Surface Material | Swimming Pools |
Paint Color Family | Blues |
Finish | Semi-gloss |
Paint Sub-Brand | INSL-X |
Paint Base Type | Rubber-Based |
Color | Ocean Blue |
Description
A chlorinated rubber based coating for new or old concrete pools. Durable in fresh or salt water and acceptable for use in chlorinated pools. Resists fading abrasion and alkalis.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Repair Kit, Mbc Spray Gun (KK-4058-1)
- GRACO Rock Screen 1 in. (189920)
- WOOSTER 2" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Water-Based Base, Royal Blue, 1 gal (CR2624092-01)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, White, 5 gal (WR1010092-01)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, Aquamarine, 1 gal (WR1019092-01)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, Ocean Blue, 1 gal (WR1023092-01)
- INSL-X BY BENJAMIN MOORE Insl-X Prime All White Flat Water-Based Acrylic Latex Primer 1 qt (AP1000099-04)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Satin White Synthetic Rubber Swimming Pool Paint 1 gal (RP2710092-01)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Black, 1 gal (255611)
- Insl-X By Benjamin Moore Interior and Exterior Paints and Stains