Shop All Electronic Torque Wrenches
Insize
Wireless Data Transfer Digital Torque Wrenches, 211,1106Ft.Lb
Mfr # IST-3W1500A
Zoro # G400456800
product price: $5,822.99
/ea
Free Shipping & Returns
$5,822.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations (ft.-lbs.) 1 ft-lb
- Accuracy ±2.5% / ±3.5%
- Power Source (2) AA Batteries
- Torque Range 211 to 1106 ft-lb
- Display Digital
Product Information
- Brand Insize
- MFR # IST-3W1500A
- Zoro # G400456800
- UPC # 6940561905366
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Graduations (ft.-lbs.) | 1 ft-lb |
Accuracy | ±2.5% / ±3.5% |
Power Source | (2) AA Batteries |
Torque Range | 211 to 1106 ft-lb |
Display | Digital |
Description
Wireless Data Transfer Digital Torque Wrenches, 211,1106Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Floor Step Drill Press, 3 Ph, 17", 16 Speed (9680178)
- BLACK & DECKER Brush Pair Kit (N398321)
- IRWIN BOLT-GRIP 5 pc Base Set (HN394001)
- GEDORE Adjustable Wrench, 24", Black Finish (62 P 24)
- INSIZE Dial Trq Wrench, 3/8", 7 Nm to 35 Nm (IST-DW35)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- ACDELCO 1/2" Angle Digital Torque Wrench 12.5 to 250 ft-lbs ARM303-4A (ARM303-4A-340)
- Insize Torque Wrenches