Shop All Electronic Torque Wrenches
Insize
Wireless Data Transfer Digital Torque Wrench, 354,1770In.Lb
Mfr # IST-3W200A
Zoro # G000456712
product price: $1,569.99
/ea
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±2% / ±3%
- Power Source (2) AA Batteries
- Graduations (in. lbs.) 1 in-lb
- Graduations (ft.-lbs.) 0.1 ft-lb
- Torque Range 29.5 to 147.5 ft-lb
Product Information
- Brand Insize
- MFR # IST-3W200A
- Zoro # G000456712
- UPC # 6928640355240
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Accuracy | ±2% / ±3% |
Power Source | (2) AA Batteries |
Graduations (in. lbs.) | 1 in-lb |
Graduations (ft.-lbs.) | 0.1 ft-lb |
Torque Range | 29.5 to 147.5 ft-lb |
Display | Digital |
Description
Wireless Data Transfer Digital Torque Wrench, 354,1770In.Lb/29.5,147.5Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Flare-Nut Wrench 1/2" - 12 Point (J3816)
- CEDARBERG Snap-Loc Systems ™ 50 Foot Bulk Pac 1/2 Black (8450-119)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 3mm (80424)
- KO-KEN Socket 17mm Nut Grip 36mm 1/2 Sq. Drive (4450M-17)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Dial Trq Wrench, 3/8", 7 Nm to 35 Nm (IST-DW35)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- WILLIAMS Electronic Torque Wrench, 48 3/4" L (6004ERMH)
- Insize Electronic Torque Wrenches