Shop All Micrometers
Insize
Wire Micrometer, Flat Anvil, Mechanical
Mfr # 3285-4
Zoro # G6244021
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 0.4"
- Operation Mechanical
- Features Carbide Measuring Faces
- Includes Hard Plastic Case
Product Information
- Brand Insize
- MFR # 3285-4
- Zoro # G6244021
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.256 in |
Anvil Size | 0.256 in |
Dimension Type | Inch |
Spindle Diameter | 0.256 in |
Description
Mechanical Wire Micrometer, Range 0 in to 0.4 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Measure Diameter Of Wires, Small Balls, Includes Hard Plastic Case, Maximum Measurement - Inch 0.4 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVX3)
- GREY PNEUMATIC SKT 3/4" DRIVE X 22MM HEX DRIVER IM (GP3922M)
- V-8 TOOLS 3/8" Drive Crowfoot Wrench Set, SAE, Flare Nut, Full Polish (7311)
- BETA Magnetic Bit Holder with Handle, 165mm (008510165)
- INSIZE Digital Outside Micrometer, Friction (3109-25A)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- INSIZE Electronic Outside Micrometer, Friction (3109-50E)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-4A)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-4)
- INSIZE Electronic Outside Micrometer, 5 to 6" Range, 0.0005" (3108-6)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.2 to 1.2", 0.001" (3220-1)
- Insize Micrometers