Shop All Welding Accessories
Insize
Welding Gage, Stainless Steel
Mfr # 4830-E
Zoro # G5126153
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Steel
- For Use With To measure the convexity of the weld angle edge preparation, crown height, and fillet weld throat size
- Length 4.72
- Characteristics Made of stainless steel. Stain chrome plated reading surface
Product Information
- Brand Insize
- MFR # 4830-E
- Zoro # G5126153
- Country of Origin China
- Category Welding Accessories
Dimensions
Length | 4.72 |
Overall Height | 4.72 |
Width | 3.54 |
Overall Width | 0.67 |
Height | 0.67 |
Overall Length | 3.54 |
Details
Item | Welding Gage |
Material | Stainless Steel |
Color | Steel |
For Use With | To measure the convexity of the weld angle edge preparation, crown height, and fillet weld throat size |
Characteristics | Made of stainless steel. Stain chrome plated reading surface |
Application | Crown height, fillet weld throat size, angle |
Features | Stain chrome plated reading surface |
Finish | Satin Chrome plated |
Weight | 0.19 |
Tool Material | Stainless Steel |
Tool Type | Welding Gage |
Description
Welding Gage, Features Stain Chrome Plated Reading Surface, Tool Material Stainless Steel, Tool Type Welding Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Contact Tip, 0.035", Copper, PK10 (KP2744-035)
- WESTWARD Welding Wire, 0.035in.dia., 309LFCO (20YC44)
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (53N59)
- ARC-ZONE Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-K)
- INSIZE Fillet Weld Gage, (7) Blades (4836-2)
- INSIZE Welding Gage, Stainless Steel (4835-1)
- INSIZE Fillet Welding Gage, SS (4839-1)
- INSIZE Electronic Welding Gage, SS (4831-20A)
- INSIZE Fillet Weld Gage, SS (4846-1)
- BLUE DEMON Rod Storage Tube, 2"X 36"Black (RST-36-BLACK)
- TILLMAN Rod Bag-Cd (525)
- Insize Welding Accessories