Shop All Vernier Calipers
Insize
Vernier Caliper
Mfr # 1205-1502S
Zoro # G5049914
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0-6 in
- Graduations (In.) 0.001 in
- Jaw Depth (In.) 1.57
- Material Stainless Steel
- Range (mm) 0-150mm
Product Information
- Brand Insize
- MFR # 1205-1502S
- Zoro # G5049914
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth (In.) | 1.57 |
Jaw Depth | 1 37/64 in |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Description
4-Way Vernier Caliper, Range 0 in to 6 in, 0 mm to 150 mm, Graduations 1/512 in, Accuracy +/-0.03 mm, Caliper Material Stainless Steel, Dimension Type Inch/Metric, Graduations - Lower Scale 0.001 in, Graduations - Upper Scale 0.001 in, Jaw Actuation Type Thumb Wheel, Jaw Depth 1 37/64 in, Maximum Measurement - Decimal Inch 6 in, Maximum Measurement - Fractional Inch 6 in, Maximum Measurement - mm 152 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Plug Tap, 14mm x 1.5mm (82572)
- ELESA Brass boss, threaded pass-through hole, BT.16 FP-M4 (BT-FP)
- DRILL AMERICA 11/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO11/64)
- GEARWRENCH 7 Piece 12 Point Long Pattern Combination SAE Wrench Set with Tool Roll (81933)
- INSIZE Vernier Caliper, SS, 0 to 40"Range, 4"Jaw D (1211-40)
- INSIZE Vernier Caliper, SS, 0 to 12"Range, 3"Jaw D (1211-12)
- INSIZE Digital Caliper, 0-8-20"/20-500mm Range (1192-500AE)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- INSIZE Vernier Caliper, SS, 0 to 24"Range, 4"Jaw D (1211-24)
- PERFORMANCE TOOL Plastic Caliper, 6" (W80150)
- Insize Precision Measuring Tools