Shop All Gauge Blocks and Clamps
Insize
V-Block Set, V Block Shape, Steel
Mfr # 6896-10
Zoro # G7137949
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Measuring Range (In.) 0.120 to 0.790
Product Information
- Brand Insize
- MFR # 6896-10
- Zoro # G7137949
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Height (In.) | 13/16 in |
Length (In.) | 13/16 in |
Width (In.) | 13/16 in |
Details
Item | V-Block Set |
Shape | V Block |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.120 to 0.790 |
Number of Pieces | 2 |
Application | For Inspection and Calibration Operations |
Holes | 0 |
Includes | Case |
Description
Item V-Block Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 4'' x .375 x 7/8-5/8 Crack Chaser (CC-4-375)
- MILWAUKEE TOOL Manifold Assy (ML45-76-0037)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottoming, 2 Flutes, UNF (2955600)
- CRESCENT LUFKIN 1/4" x 200' Peerless Engineer's Chrome Clad® Tape Measure (C1278DN)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- INSIZE Gage Block Set, Rectangular Shape (4102-281)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-150)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.57mm (112401570)
- Insize Gauge Blocks and Clamps