Shop All Micrometers
Insize
Tubular Inside Micrometer, Solid Rod Type
Mfr # 3229-4
Zoro # G6292260
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces
- Spindle Curved
- Anvil Curved
- Thimble Plain
Product Information
- Brand Insize
- MFR # 3229-4
- Zoro # G6292260
- Country of Origin China
- Category Micrometers
Dimensions
Rod Diameter | 0.709 in |
Description
Mechanical Tubular-Rod Inside Micrometer, Range 3 in to 4 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 1, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Included Certification Inspection Certificate, Includes Hard Plastic Case, Lock Nut Type Spindle Locking Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 3/8" Drill (UT8895)
- PROTO Dead Blow Compo-Cast® Combo Face Hammers - 21 oz. (J57-531)
- FEIN Tool Case, 33901118010 (33901118010)
- IDEAL Conduit Bender Head, 3/4 EMT, 1/2 Rigid (74-032)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-3)
- INSIZE Tubular Inside Micrometer, Plain Thimble (3225-84)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-1)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-24)
- INSIZE Inside Micrometer, 3.5 to 4" Range (3127-E4)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-28)
- Insize Micrometers