Shop All Micrometers
Insize
Tubular Inside Micrometer, Solid Rod Type
Mfr # 3229-11
Zoro # G6287613
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces
- Spindle Curved
- Anvil Curved
- Thimble Plain
Product Information
- Brand Insize
- MFR # 3229-11
- Zoro # G6287613
- Country of Origin China
- Category Micrometers
Dimensions
Rod Diameter | 0.709 in |
Description
Mechanical Tubular-Rod Inside Micrometer, Range 10 in to 11 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 1, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Included Certification Inspection Certificate, Includes Hard Plastic Case, Lock Nut Type Spindle Locking Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 1 in. W Stainless Steel Contour Scraper Kit (CS6)
- BONDHUS SAE L-Shape Hex Key, 1" Tip Size (12221)
- STARRETT Hole Saws, Kwik ChangeArbor for32-152mm (A6-3)
- ROTHENBERGER Pipe Wrench Jaw, 2" OD (70192)
- INSIZE Groove Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.001" (3287-1)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1506A)
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-3FA)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-105)
- INSIZE Electronic Depth Gage, 0 to 6" Range (1144-150A)
- H & H INDUSTRIAL PRODUCTS Dasqua 1-2" Ball Spherical Face Micrometer (4510-2310)
- Insize Micrometers