Shop All Precision Steel Squares
Insize
Tool Maker Square, 1 x 13/16" Sz
Mfr # 4794-025
Zoro # G1195002
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Squareness (In.) 0.000087 in (Inside), 0.000091 in (Outside)
- Construction Stainless Steel
- Angle 90 Degrees
Product Information
- Brand Insize
- MFR # 4794-025
- Zoro # G1195002
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions | 1 in x 13/16 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Squareness (In.) | 0.000087 in (Inside), 0.000091 in (Outside) |
Construction | Stainless Steel |
Angle | 90 Degrees |
Standards | DIN 875 |
Graduations | None |
With Wide Base | No |
Squareness - Inch | 0.000087 in (Inside); 0.000091 in (Outside) |
Description
Precision Steel Square, Material Stainless Steel, Angle 90 Degrees , Number of Pieces 1, Outside Dimensions 1 in x 13/16 in, Construction Stainless Steel, Squareness - Inch 0.000087 in (Inside); 0.000091 in (Outside), Standards DIN 875, With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. X 1 in. 12,000-Series Annular Cutter (12126)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4842)
- HOUGEN-OGURA 3/8 in. S Round Die, >1/8-1/4THK (75502)
- WELLER Crescent 1-1/16 in. X 3/4 in. drive SAE 12 Point Standard Socket 1 pc (CDS94N)
- INSIZE Tool Maker Square, 1-39/64 x 1-7/64" Sz (4794-040)
- INSIZE Precision Square, Stainless Steel (4790-500)
- INSIZE Machinist Square Set, Stainless Steel (4702-1)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4745-1120)
- INSIZE Machinist Square, 10 x 6" Sz (4707-250)
- INSIZE Machinist Square, 5-29/32 x 3-29/32" Sz (4745-1150)
- Insize Protractors & Machinist Squares