Shop All Thread Measuring Gauges
Insize
Threaded Ring Gauge Dimension Type Inch
Mfr # 4121-5D2
Zoro # G4707237
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Meets/Exceeds ANSI B1.2
- Thread Type UNF
- Class 2A
- Dimension Type Inch
Product Information
- Brand Insize
- MFR # 4121-5D2
- Zoro # G4707237
- Country of Origin China
- Category Thread Measuring Gauges
Dimensions
Thread Size | 5/16"-24 |
Dimension Type | Inch |
Pitch Diameter | 5/16 in |
Details
Item | Threaded Ring Gauge |
Meets/Exceeds | ANSI B1.2 |
Thread Type | UNF |
Type | Go |
Class | 2A |
Finish | Uncoated |
Thread Class | 2A |
Gauge Type | Go (Plus) |
Standards | ANSI B1.2 |
Long Form Calibration Certificate | No |
Gauge Design | Solid |
Included Certification | Certificate of Inspection |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 5/16 in, Thread Class 2A, Thread Size 5/16 In.-24, Thread Type UNF, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Inspection, Standards ANSI B1.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T-Handle Wrench, Swivel, 3mm (009530130)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001027)
- HANSEN Metric Socket Tray for 3/8" Drive Sockets, Green (3804)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket SizeM12 L.60 mm (03060012)
- GEDORE Thread Gauge (706)
- GOURMETGALLEY TH-COM-S-HC Mini Steel Combo Thread Gauge (GO157370)
- H & H INDUSTRIAL PRODUCTS Pro-Series 48 Piece Thread Wire Measuring Set (4200-0240)
- ZORO SELECT Thread Measuring Gauge (U00000.000.0002)
- KEEN Thread Pitch Gauge - SAE (KE2601266)
- ZORO SELECT Thread Identifier, 26" L, 4" W, 20" Wire L (TH-COM-L-------)
- THREAD DETECTIVE Thread Gauge Combo-Lge (TH-COM-L-----HC)
- Insize Precision Gauges & Accessories