Shop All Plug Gauges
Insize
Thread Plug Gage, Thread Size M3x0.50
Mfr # 4130-3
Zoro # G6558750
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Steel
- Finish Unfinished
- Thread Type Metric
Product Information
- Brand Insize
- MFR # 4130-3
- Zoro # G6558750
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | M3 X 0.5 |
Gage Diameter Range | 0.0040" to 0.0060" |
Gauge Diameter Range | 0.0040 in to 0.0060 in |
Dimension Type | Metric |
Details
Item | Thread Plug Gage |
Type | Go/NoGo (Plus/Minus) |
Class | 6H |
Material | Steel |
Finish | Unfinished |
Thread Type | Metric |
Meets/Exceeds | ISO 1502 |
Application | Metalworking |
Includes | Certificate of Accuracy |
Handle Design | Double End |
Long Form Calibration Certificate | No |
Standards | ISO 1502 |
Gauge Material | Steel |
Included Certification | Certificate of Accuracy |
Handle Color | Black |
Thread Class | 6H |
Thread Direction | Right Hand |
Gauge Type | Go/No-Go (Plus/Minus) |
Gauge Finish | Uncoated |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Thread Class 6H, Thread Size M3 x 0.50, Thread Type Metric, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 1502, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Usb Communication Cable for Sj210 (12AAL068)
- MILWAUKEE TOOL M12 FUEL 1/4 in. High Speed Ratchet Kit (2566-22)
- DRILLCO 59/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E159)
- MILWAUKEE TOOL M18 3/8" COMPACT IMP WRENCH W/BARE TOOL (ML2854-20)
- INSIZE Thread Plug Gage, Thread Size M36x4.00 (4130-36)
- INSIZE Thread Plug Gage, Thread Size M8x1.25 (4130-8)
- INSIZE Thread Plug Gage, Thread Size M5x0.80 (4130-5)
- INSIZE Thread Plug Gage, Thread Size 1/2"-13 (4131-1A1)
- INSIZE Thread Plug Gage, Thread Size 1/4"-20 (4131-1B1)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-10S)
- VERMONT GAGE Taperlock Thread Plug Gage, #1-72 Size (301103510)
- Insize Precision Gauges & Accessories