Shop All Plug Gauges
Insize
Thread Plug Gage, Thread Size 5/8"-11
Mfr # 4131-5C1
Zoro # G6523960
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo
- Class 2B
- Material Steel
- Finish Unfinished
- Thread Type UNC
Product Information
- Brand Insize
- MFR # 4131-5C1
- Zoro # G6523960
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | 5/8"-11 |
Gage Diameter Range | 0.0039" to 0.0748" |
Gauge Diameter Range | 0.0039 in to 0.0748 in |
Dimension Type | Inch |
Details
Item | Threaded Plug Gauge |
Type | Go/NoGo |
Class | 2B |
Material | Steel |
Finish | Unfinished |
Thread Type | UNC |
Meets/Exceeds | ASME B1.2 |
Application | Metalworking |
Gauge Finish | Uncoated |
Gauge Material | Steel |
Thread Class | 2B |
Included Certification | Certificate of Accuracy |
Handle Design | Double End |
Gauge Type | Go/No-Go (Plus/Minus) |
Standards | ASME B1.2 |
Thread Direction | Right Hand |
Handle Color | Black |
Long Form Calibration Certificate | No |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Thread Class 2B, Thread Size 5/8 In.-11, Thread Type UNC, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Arbor, 0.500 In., 3/8-24 (25037)
- K-TOOL INTERNATIONAL Ratcheting Reversible Wrench, SAE, 7/8" (KTI-45928)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-628)
- CRAFTSMAN Hose Cutters (CMMT98335)
- INSIZE Thread Plug Gage, Thread Size 1/2"-13 (4131-1A1)
- INSIZE Thread Plug Gage, Thread Size 3/4"-10 (4131-3B1)
- INSIZE Thread Plug Gage, Thread Size M5x0.80 (4130-5)
- INSIZE Thread Plug Gage, Thread Size M12x1.75 (4130-12)
- INSIZE Thread Plug Gage, Thread Size M8x1.25 (4130-8)
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- CTA MANUFACTURING SPARK PLUG GAP GAUGE 9-WIRE (CTA3238)
- Insize Plug Gauges