Shop All Telescoping Gauge Sets
Insize
Telescoping Gauge Set, Number of Pieces 1
Mfr # 4209-2
Zoro # G5134788
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length (In.) 9.843 in
- Finish Satin Chrome
- Overall Length 9 27/32 in
- Construction Steel
Product Information
- Brand Insize
- MFR # 4209-2
- Zoro # G5134788
- Country of Origin China
- Category Telescoping Gauge Sets
Dimensions
Overall Length (In.) | 9.843 in |
Overall Length | 9 27/32 in |
Details
Item | Telescoping Gauge |
Number of Pieces | 1 |
Range (In.) | 1/2 ~ 3/4 in |
Finish | Satin Chrome |
Construction | Steel |
Includes Case | Yes |
Included Gauge Ranges | 1/2 in to 3/4 in |
Maximum Measurement - Inch | 3/4 in |
Replaceable Handle | Yes |
Minimum Measurement - Inch | 1/2 in |
Range | 1/2 in to 3/4 in |
Gauge Plunger Style | Double-Arm Plunger |
Description
Telescoping Gauge, Range 1/2 in to 3/4 in, Gauge Plunger Style Double-Arm Plunger, Included Gauge Ranges 1/2 in to 3/4 in, Maximum Measurement - Inch 3/4 in, Minimum Measurement - Inch 1/2 in, Number of Pieces 1, Construction Steel, Includes Case Yes, Overall Length 9 27/32 in, Replaceable Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive, 10 mm Hex Metric Socket, 6 Points (J6910MPF)
- NANUK CASES Silverica Gel Canister for Case (900-DESICCANT)
- KO-KEN Socket 1.5/16 6 Point 108mm Thin walled 1 Sq. Drive (18301A-1.5/16)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.375in (111237500)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-3)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-5)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-1)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-4)
- INSIZE Telescoping Gage Set, Satin, 6.312" D (4206-1)
- STARRETT Telescoping Gage (579B-12)
- HHIP 1-1/4 To 6" 3 Piece 12" Telescoping Gage Set (4200-0262)
- Insize Telescoping Gauge Sets