Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Taper Gauge, Graduations 1/64 in
Mfr # 4833-3E
Zoro # G5134474
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1-3/16 in -1-3/4 in
- Graduations 1/64 in
- Length (In.) 6.535 in
- Number of Leaves 1
- Width (In.) 1.787 in
Product Information
- Brand Insize
- MFR # 4833-3E
- Zoro # G5134474
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 6.535 in |
Width (In.) | 1.787 in |
Overall Length | 6 17/32 in |
Dimension Type | Fractional Inch |
Details
Item | Taper Gauge |
Measuring Range (In.) | 1-3/16 in -1-3/4 in |
Graduations | 1/64 in |
Number of Leaves | 1 |
Material | Stainless Steel |
Features | Measure Opening, Slot Width, Hole Diameter |
Number of Pieces | 1 |
Includes | Diameter Correction Table, Plastic Storage Sleeve |
Finish | Uncoated |
Measuring Range (In./mm) | 1-3/16 in -1-3/4 in |
Gauge Style | Flat Leaf |
Operation Type | Mechanical |
SPC Output | No |
Range | 1 3/16 in to 1 3/4 in |
Description
Taper Gauge, Range 1 3/16 in to 1 3/4 in, Graduations 1/64 in, SPC Output No, Material Stainless Steel, Dimension Type Fractional Inch, Gauge Style Flat Leaf, Number of Leaves 1, Operation Type Mechanical, Finish Uncoated, Includes Diameter Correction Table, Plastic Storage Sleeve, Overall Length 6 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-1 5/8" Adjustable Tap Wrench (DWTTW8)
- METABO Hammer Drill 1/2 (SBE 650)
- OSG End Mill, Carbide, TiAlN, 5/8, 4 FL, Ball End (404-6250-BN11)
- TRUPER 25LB FBG Pick Mattock (TP-2.5FD-C)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Bore Gage, Range 0.500 to 0.800 (2124-E082)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- BURNDY Wire Measuring Gauge (WIREMIKE)
- Insize Precision Measuring Tools