Shop All Magnifiers
Insize
Table Magnifiers With Illumination, 1.75X
Mfr # 7521-3D
Zoro # G500454263
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Illumination 550 lm
- Lens Dia. 5 in
- Magnification 1.75x, 6x
- Power Supply 12V, 1A Power Adapter
Product Information
- Brand Insize
- MFR # 7521-3D
- Zoro # G500454263
- UPC # 6940561933376
- Country of Origin Unknown
- Category Magnifiers
Dimensions
Lens Dia. | 5 in |
Details
Illumination | 550 lm |
Magnification | 1.75x, 6x |
Power Supply | 12V, 1A Power Adapter |
Description
Table Magnifiers With Illumination, 1.75X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- WILTON End pc Assembly, For Use With 1760, 1765 and 2060 Tradesman Vise (2907780)
- CHANNELLOCK 12in SPEEDGRIP V-JAW TONGUE & GROOVE PLIERS (442X)
- IRWIN T-Handle Ratcheting Tap Wrench (21101)
- INSIZE Table Magnifier, Size 1.75X (7517-3D)
- INSIZE Insize Folding Magnifier w/ Illumination & 10X Magnification (7515-10)
- INSIZE Table Magnifier, Size 2.25X (7516-5D-U)
- INSIZE Vertical Optical Comparator, Erect Image (ISP-A1000E)
- INSIZE Magnifier With Illumination, Size 2X/6X (7518-26)
- INSIZE Insize Magnifier w/ Illumination & 4X Magnification (7513-4)
- DYNAFLUX Plastic Magnifying Lens, Size: 2in. x 4-1/4in., Magnification: 1.75, 6PK (UVMAG175PM)
- Insize Magnifiers