Shop All Magnifiers
Insize
Table Magnifier, Size 2.25X
Mfr # 7516-5D-U
Zoro # G5134867
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 2.25X
- Diopter 5D
- Lens Dia. 4.80 in
- Lens Diameter 4.80 in
- Features LED Illumination, Working Life 20000h, Magnification 2.25X, 60 LED Pieces
Product Information
- Brand Insize
- MFR # 7516-5D-U
- Zoro # G5134867
- Country of Origin China
- Category Magnifiers
Dimensions
Lens Dia. | 4.80 in |
Lens Diameter | 4.80 in |
Details
Item | Table Magnifier |
Power | 2.25X |
Diopter | 5D |
Features | LED Illumination, Working Life 20000h, Magnification 2.25X, 60 LED Pieces |
Mounts | Table |
Description
The Insize 7516-5D-U Table Magnifier is a must-have for anyone who needs to see things up close. It's great for working on tiny projects and intricate details. This table magnifier comes with an LED illumination that makes it easy to use in poorly lit areas. The magnification power of this table magnifier is 2.25X, while the lens diameter measures 4.80 in.. There are 60 LED pieces, which have a working life of 20000h. With a diopter of 5D, this table magnifier has a mount type of table and mounts easily onto any flat surface. When you need to get your work done without straining your eyes, the Insize 7516-5D-U Table Magnifier will be a big help.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.69mm (112401690)
- TE-CO Step Block, 2 In, 2 1/2 to 6 In (40109)
- STM 1764 Left Hand HSS Drill (143441)
- DUCTILE IRON 14" X .100 X 20MM DUCTILE IRON (DUCT1420)
- INSIZE Vertical Optical Comparator, Erect Image (ISP-A1000E)
- INSIZE Magnifier With Illumination, Size 2X/6X (7518-26)
- INSIZE Insize Folding Magnifier w/ Illumination & 10X Magnification (7515-10)
- INSIZE Table Magnifier, Size 1.75X (7517-3D)
- INSIZE Insize Magnifier w/ Illumination & 4X Magnification (7513-4)
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- Insize Magnifiers