Shop All Magnifiers
Insize
Table Magnifier, Size 1.75X
Mfr # 7517-3D
Zoro # G5134876
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 1.75X
- Diopter 3D
- Lens Dia. 4.92 in
- Lens Resin Lens
- Includes Resin Lens
Product Information
- Brand Insize
- MFR # 7517-3D
- Zoro # G5134876
- Country of Origin China
- Category Magnifiers
Dimensions
Lens Dia. | 4.92 in |
Details
Item | Table Magnifier |
Power | 1.75X |
Diopter | 3D |
Lens | Resin Lens |
Includes | Resin Lens |
Features | Four Steps Brightness Adjustment, LED Illumination, Working Life 20000h, Magnification 1.75X |
Mounts | Table |
Description
Table Magnifier, Power 1.75X, Diopter 3D, Features Four Steps Brightness Adjustment, LED Illumination, Working Life 20000h, Magnification 1.75X, Mounts Table, Includes Resin Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 20 X 16 X 12" Giant Slotted Angle Plate (3402-0342)
- DEWALT Deep Cut Band Saw (DWM120)
- SUPERCUT 98-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (441185)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 6mm Long Bit, Chrome Finish Socket (D006406)
- INSIZE Insize Magnifier w/ Illumination & 4X Magnification (7513-4)
- INSIZE Magnifier With Illumination, Size 2X/6X (7518-26)
- INSIZE Vertical Optical Comparator, Erect Image (ISP-A1000E)
- INSIZE Table Magnifier, Size 2.25X (7516-5D-U)
- INSIZE Insize Folding Magnifier w/ Illumination & 10X Magnification (7515-10)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 36D, Plastic (1186-9)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Blue on White (LM 20 Blue)
- Insize Magnifiers