Shop All Hardness Testers
Insize
Support Ring Type E, 2.17"Lx2.17"Wx0.98"H
Mfr # ISH-SPHA-C
Zoro # G8525629
product price: $1,340.99
/ea
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Portable Leeb Hardness Tester
- Length 7.72 in
- Width 4.33 in
- Height 1.26 in
Product Information
- Brand Insize
- MFR # ISH-SPHA-C
- Zoro # G8525629
- Country of Origin China
- Category Hardness Testers
Dimensions
Length | 7.72 in |
Width | 4.33 in |
Height | 1.26 in |
Details
Item | Impact Device C |
For Use With | Portable Leeb Hardness Tester |
Description
Impact Device C, Height 1.26 in, Length 7.72 in, Width 4.33 in, For Use With Portable Leeb Hardness Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-332 Concrete Placer, Lite Aluminum Without Hook (22-332)
- OLFA OLFA® AB-10B 9MM Precision Snap-Off Blades (10 Pack) (5010)
- URREA Brass straight drift punch 3/4"x8" (49922)
- MITUTOYO Digital Micrometer, Outside, 0 to 25mm (193-111)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- MITUTOYO Digital Durometer, Shore A, 1.73 x 0.71 In (811-336-10)
- Insize Hardness Testers