Shop All Rulers and Straight Edges
Insize
Straight Edge, Steel, 24" L, Unfinished, 2"W
Mfr # 7117-600
Zoro # G6563048
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24 in
- Material Steel
- Size 24 in
- Graduations 24 in
- Width (In.) 2 in
Product Information
- Brand Insize
- MFR # 7117-600
- Zoro # G6563048
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24 in |
Size | 24 in |
Width (In.) | 2 in |
Width (mm) | 50 mm |
Length (mm) | 600 mm |
Length - SAE | 24 in |
Width - Metric | 51 mm |
Length - Metric | 610 mm |
Width - SAE | 2 in |
Hanging Hole Diameter | 5/16 in |
Description
Straight Edge, Flatness Tolerance 0.006 mm, 0.06 mm, Calibration Certificate Not Certified, Straightness Tolerance Not Applicable, Parallelism Tolerance Not Applicable, Thickness 0.31 in, Coating Not Applicable, Flexibility Rigid, Edge Style Square, Color Silver, Backing Material Not Applicable, Finish Not Applicable, System of Measurement Metric/SAE, Includes Case, Length - SAE 24 in, Length - Metric 610 mm, Width - SAE 2 in, Width - Metric 51 mm, Magnetic Nonmagnetic, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive Long T40 Star Bit Socket (3-0600)
- GENERAL WIRE SPRING General Wire I-TU-4 Telescoping Urinal Auger (ITU4)
- KO-KEN Socket 17mm 6 Point 32mm Magnet 3/8 Sq. Drive (13400MG-17)
- GEDORE Double Open Ended Wrench, 32x36mm, Includes: Not Applicable (6 32X36)
- INSIZE Straight Edge, Aluminum, 80" L, Unfinished (4180-2000)
- INSIZE Straight Edge, Aluminum, 40" L, Unfinished (4180-1000)
- INSIZE Rigid Rule, 12" L, Satin Chrome, 4R Type (7126-12)
- INSIZE Steel Rule, SS, 6" L, Unfinished, 23/32" W (7110-150)
- INSIZE Rigid Rule, 6" L, Satin Chrome, 4R Type (7126-6)
- INSIZE Steel Rule, SS, 48" L, Unfinished, 1-3/8" W (7110-1200)
- STM 6 4R Graduated Flexible Scale (606001)
- Insize Measuring and Layout Tools