Shop All Rulers and Straight Edges
Insize
Straight Edge, Aluminum, 20" L, Unfinished
Mfr # 4180-500
Zoro # G2548618
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 20 in
- Material Magnalium
- Size 20 in
- Graduations 20 in
- Width (In.) 1 3/16 in
Product Information
- Brand Insize
- MFR # 4180-500
- Zoro # G2548618
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 20 in |
Size | 20 in |
Width (In.) | 1 3/16 in |
Length (mm) | 508 mm |
Width (mm) | 29.9 mm |
Length - Metric | 500 mm |
Length - SAE | 20 in |
Width - Metric | 30 mm |
Width - SAE | 1 3/16 in |
Details
Material | Magnalium |
Graduations | 20 in |
Includes | Case |
Color | Green |
Item | Straight Edge |
Construction | Aluminum |
Graduation Type | Inch |
System of Measurement | Metric/SAE |
Flexibility | Rigid |
Flatness Tolerance | 0.003 mm |
Parallelism Tolerance | 4 micron |
Edge Style | Square |
Calibration Certificate | Not Certified |
Magnetic | Nonmagnetic |
Description
Straight Edge, Flatness Tolerance 0.003 mm, Calibration Certificate Not Certified, Straightness Tolerance Not Applicable, Parallelism Tolerance 4 micron, Thickness Not Applicable, Coating Not Applicable, Flexibility Rigid, Edge Style Square, Color Green, Backing Material Not Applicable, Finish Not Applicable, System of Measurement Metric/SAE, Includes Case, Length - SAE 20 in, Length - Metric 500 mm, Width - SAE 1 3/16 in, Width - Metric 30 mm, Magnetic Nonmagnetic, Material Magnalium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/64" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 2-3/4 (DWDRSD23/64)
- GREENLEE 07044, Greenlee Die (3208AV)
- ZORO SELECT 500 in Adhesive Tape Measures, 1 in Blade (3KHL1)
- J.W. WINCO DIN319-KU-40-M10-E-MS Ball Knob Duroplast Plastic (10NB41/EMS)
- INSIZE Steel Rule, SS, 8" L, Unfinished, 1/32" W (7110-200)
- INSIZE Rigid Rule, 12" L, Satin Chrome, 4R Type (7126-12)
- INSIZE Steel Rule, SS, 48" L, Unfinished, 1-3/8" W (7110-1200)
- INSIZE Straight Edge, SS, 3-29/32" L, Satin Chrome (4700-100)
- INSIZE Steel Rule, SS, 24" L, Unfinished, 1-3/16"W (7110-600)
- INSIZE Straight Edge, SS, 11-13/16"L, Satin Chrome (4700-300)
- STARRETT Steel Rule Spring-Tempered 500mm #35 Grads (C635-500)
- Insize Rulers and Straight Edges