Shop All Spring Calipers and Dividers
Insize
Spring Divider, Steel, 0 to 8.27" Range
Mfr # 7260-200
Zoro # G2549622
original price:
$18.55
8% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 8.27
- Construction Steel
- Nut Type Stop
- Includes Plastic Case
- Minimum Measurement - Inch 0 in
Product Information
- Brand Insize
- MFR # 7260-200
- Zoro # G2549622
- Country of Origin China
- Category Spring Calipers and Dividers
Details
Item | Spring Divider |
Range (In.) | 0 to 8.27 |
Construction | Steel |
Nut Type | Stop |
Includes | Plastic Case |
Minimum Measurement - Inch | 0 in |
Caliper Material | Steel |
Leg Style | Flat |
Maximum Measurement - Inch | 8.27 in |
Maximum Measurement | 8.27 in |
Tip Type | Hardened Points |
Range | 0 in to 8.27 in |
Joint Type | Spring |
Description
Spring Divider, Range 0 in to 8.27 in, Joint Type Spring, Maximum Measurement 8.27 in, Maximum Measurement - Inch 8.27 in, Minimum Measurement - Inch 0 in, Nut Type Stop, Tip Type Hardened Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Anvil Assembly (608116-00SV)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11598)
- KLEIN TOOLS 3/4-Inch Carbide Hole Cutter, to 3/16-Inch Sheets (31850)
- PALMGREN Radial Arm Drill Press, 5 Spd Floor Step (9680342)
- INSIZE Inside Spring Caliper, 0 to 10.63" Range (7261-250)
- INSIZE Spring Divider, Steel, 0 to 7.48" Range (7247-200)
- INSIZE Spring Divider, Steel, 0 to 11.42" Range (7247-300)
- INSIZE Inside Spring Caliper, 0 to 6.69" Range (7261-150)
- INSIZE Spring Divider, Steel, 0 to 12.60" Range (7260-300)
- INSIZE Outside Spring Caliper, 0 to 12.60" Range (7262-300)
- A2Z SCILAB Blue EKG Caliper with Cover Ruler (A2Z-ZR675)
- Insize Precision Measuring Tools