Shop All Spring Calipers and Dividers
Insize
Spring Divider, Steel, 0 to 7.48" Range
Mfr # 7247-200
Zoro # G2549692
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 7.48
- Construction Steel
- Nut Type Stop
- Includes Plastic Case
- Maximum Measurement - Inch 7.48 in
Product Information
- Brand Insize
- MFR # 7247-200
- Zoro # G2549692
- Country of Origin China
- Category Spring Calipers and Dividers
Details
Item | Divider |
Range (In.) | 0 to 7.48 |
Construction | Steel |
Nut Type | Stop |
Includes | Plastic Case |
Maximum Measurement - Inch | 7.48 in |
Maximum Measurement | 7.48 in |
Leg Style | Flat |
Range | 0 in to 7.48 in |
Minimum Measurement - Inch | 0 in |
Tip Type | Hardened Points |
Caliper Material | Steel |
Joint Type | Spring |
Description
Divider, Range 0 in to 7.48 in, Joint Type Spring, Maximum Measurement 7.48 in, Maximum Measurement - Inch 7.48 in, Minimum Measurement - Inch 0 in, Nut Type Stop, Tip Type Hardened Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN810-75-A Vertical Toggle Clamp Steel (810-75-A)
- BON TOOL Bon 12-704 Concrete Form, Straight Steel, 10 Foot X 6" (12-704)
- KO-KEN Hinge Handle 300mm Metal Handle 3/8 Sq. Drive (3768N-300)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5218H)
- INSIZE Inside Spring Caliper, Steel, 12" Range (7240-300)
- INSIZE Inside Spring Caliper, 0 to 6.69" Range (7261-150)
- INSIZE Outside Spring Caliper, Steel, 8" Range (7241-200)
- INSIZE Outside Spring Caliper, 0 to 12.60" Range (7262-300)
- INSIZE Spring Divider, Steel, 0 to 5.51" Range (7247-150)
- INSIZE Inside Spring Caliper, 0 to 8.66" Range (7261-200)
- URREA Calliper, 8" Divider (80018DV)
- Insize Precision Measuring Tools