Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Small Hole Gauge Set, Contact: Split Ball
Mfr # 4208-1
Zoro # G5130457
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1/8 in -1/2 in
- Length (In.) 2.992 in, 3.110 in, 3.465 in, 3.583 in
- Number of Pieces 4
- Finish Chrome
- Includes .125 - 0.5 in, 0.2 in -0.3 in, 0.3 in -0.4 in, 0.4 in -0.5 in
Product Information
- Brand Insize
- MFR # 4208-1
- Zoro # G5130457
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 2.992 in, 3.110 in, 3.465 in, 3.583 in |
Maximum Measuring Depth | 5 in |
Overall Length | 2 63/64 in; 3 7/64 in; 3 15/32 in; 3 37/64 in |
Details
Item | Small Hole Gauge Set |
Measuring Range (In.) | 1/8 in -1/2 in |
Number of Pieces | 4 |
Finish | Chrome |
Includes | .125 - 0.5 in, 0.2 in -0.3 in, 0.3 in -0.4 in, 0.4 in -0.5 in |
Features | Small Holes, Slots, Grooves |
Measuring Range (In./mm) | 1/8 in -1/2 in |
Maximum Measurement - Inch | 0.5 in |
Contact Style | Split Ball |
Maximum Measurement - mm | 127 mm |
Minimum Measurement - Inch | 0.125 in |
Minimum Measurement - mm | 3.18 mm |
Range | 0.125 in to 0.5 in |
Locking Style | Knurled Nut |
Description
The InSize 4208-1 Small Hole Gauge Set offers a comprehensive range of gauges for tackling various small holes and slots. These gauges can be used across an extensive range of applications and product categories. This small hole gauge set has 4 pieces that come in different sizes, ranging from 0.125 in to 0.5 in. The chrome finish on these gauges makes them durable and long lasting. They have a measuring depth of 5 in, so you can take measurements even on deeper areas without having to worry about scratching the surface or damaging the tool. If you are looking for a reliable small hole gauge set that comes with a measuring depth of 5 inches, then look no further than InSize's 4208-1 Small Hole Gauge Set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/8 (C70007)
- AIRCAT .6 Hp 3" In-Line Cut-Off Tool (6525-A)
- DRILL AMERICA #40 Cobalt Short Threaded Shank Drill Bit Overall Length 1 (TSD40S)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/8X3/8, Overall Length: 2" (91049)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE Bore Gage, Range 0.500 to 0.800 (2124-E082)
- STARRETT Letter Size Drill Gage, A-Z (198)
- Insize Precision Measuring Tools