Shop All Precision Measuring Accessories
Insize
Setting Ring, 76mm dia.
Mfr # 6313-3
Zoro # G2549099
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- Dia. (In.) 3
- Application Manufacturing, Metal Working, Quality Control
- For Use With Zero Setting Micrometers
- Dimension Type Inch
Product Information
- Brand Insize
- MFR # 6313-3
- Zoro # G2549099
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 3 |
Dimension Type | Inch |
Inside Diameter | 3 in |
Outside Diameter | 4.921 in |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Zero Setting Micrometers |
Accuracy | +/-0.00016 in |
Thickness | 0.945 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00016 in, Dimension Type Inch, Inside Diameter 3 in, Outside Diameter 4.921 in, Thickness 0.945 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1.125"L, Blind Tap, Steel (GN4C----4P7B-21)
- M.A. FORD Csink Set 79 Ser 82 Deg (79T000012)
- S&G TOOL AID RECIPRO AIR SAW BLADES 4X18TPI PK/5 (SG90010)
- ONSRUD Routing End Mill, Upcut, 1/2, 2 1/8, 4 (52-367)
- INSIZE Data Output Cable (7302-SPC3A)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- INSIZE Flat Back (7330-F4)
- INSIZE Gage Block Parallel Jaw (6881-D)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- INSIZE Accessory (6144)
- HHIP 1/4 X 3/8 Swivel Dovetail Clamp (4401-0469)
- Insize Precision Measuring Tools