Shop All Rulers and Straight Edges
Insize
Rigid Rule, 24" L, Satin Chrome, 4R Type
Mfr # 7126-24
Zoro # G4443794
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24 in
- Material Stainless Steel
- Size 24 in
- Graduations 1/16 in, 1/32 in, 1/64 in, 1/8 in
- Width (In.) 1 1/8 in
Product Information
- Brand Insize
- MFR # 7126-24
- Zoro # G4443794
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24 in |
Size | 24 in |
Width (In.) | 1 1/8 in |
Width (mm) | 28.6 mm |
Length (mm) | 609.6 mm |
Width - SAE | 1 3/16 in |
Folded Length | 24 in |
Length - SAE | 2 ft |
Description
Rigid Rule, Thickness 0.05 in, Graduation Marks 1/16 in (Back), 1/64 in (Front), Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Edge Style Square, Orientation Horizontal, Folding Rule Type Outside Read, Finish Satin, System of Measurement SAE, Features Non-Glare Surface, Accuracy +/- 0.006 in, Includes Pouch, Rule Type Rigid Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 2 ft, Length - Metric Not Applicable, Folded Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AEX15)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HCFC2247)
- PROTO 3/8" Drive, SAE 1-15/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4962CF)
- SENCO #2 X 3 in. L Driver Bit , 2PK (EA0400)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- INSIZE Straight Edge, Aluminum, 60" L, Unfinished (4180-1500)
- INSIZE Straight Edge, Aluminum, 80" L, Unfinished (4180-2000)
- INSIZE Rigid Rule, 12" L, Satin Chrome, 4R Type (7126-12)
- INSIZE Steel Rule, SS, 48" L, Unfinished, 1-3/8" W (7110-1200)
- INSIZE Pocket Rule, SS, 6" L, Satin Chrome, 15/32"W (7119-150)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- Insize Measuring and Layout Tools