Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Radius Gage Set, Range 1-1/16 to 1-1/2"
Mfr # 4804-8E1
Zoro # G6558863
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated
- Accuracy (In.) +/-0.003
- Range (In.) 1-1/16 to 1-1/2
- Configuration 3 Convex & 2 Concave Radii
- Gauges per Set 8 Leaves
Product Information
- Brand Insize
- MFR # 4804-8E1
- Zoro # G6558863
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in |
Details
Item | Radius Gauge Set |
Finish | Uncoated |
Accuracy (In.) | +/-0.003 |
Range (In.) | 1-1/16 to 1-1/2 |
Configuration | 3 Convex & 2 Concave Radii |
Gauges per Set | 8 Leaves |
Number of Leaves | 8 |
Case Included | No |
Minimum Measurement - Inch | 1 1/16 in |
Range | 1 1/16 in to 1 1/2 in |
Accuracy | +/-0.003 in |
Maximum Measurement - Inch | 1 1/2 in |
Set Style | Fixed Leaves With Handle |
Case Type | Pouch |
Increments | 1/16 in |
Description
Radius Gauge Set, Range 1 1/16 in to 1 1/2 in, Accuracy +/-0.003 in, Configuration 3 Convex & 2 Concave Radii, Dimension Type Angle, Included Sizes 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, Increments 1/16 in, Minimum Measurement - Inch 1 1/16 in, Number of Leaves 8, Set Style Fixed Leaves With Handle, Case Included No, Case Type Pouch, Finish Uncoated, Maximum Measurement - Inch 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 11" Torpedo Level with Neodymium Magnets (SVT011)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-4)
- EXCEL BLADES #17 Small Chisel Hobby Knife Blade Refills with Dispenser, 15pcs. 12pk (23017)
- MAYHEW Telescoping Inspection Mirror (17750)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Bore Gage, Range 0.500 to 0.800 (2124-E082)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- Insize Hole, Drill, Bore, and Wire Gauges