Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Radius Gage, Range 17/32 to 1"
Mfr # 4801-16E1
Zoro # G6559660
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy (In.) +/-0.0017
- Range (In.) 17/32 to 1
- Gauges per Set 16 Pair of Leaves
- Finish Uncoated
- Configuration 16 Concave & 16 Convex Radii
Product Information
- Brand Insize
- MFR # 4801-16E1
- Zoro # G6559660
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 1", 11/16 in, 13/16 in, 15/16 in, 17/32 in, 19/32 in, 21/32 in, 23/32 in, 25/32 in, 27/32 in, 29/32 in, 3/4 in, 31/32 in, 5/8 in, 7/8 in, 9/16 in |
Details
Item | Radius Gauge Set |
Accuracy (In.) | +/-0.0017 |
Range (In.) | 17/32 to 1 |
Gauges per Set | 16 Pair of Leaves |
Finish | Uncoated |
Configuration | 16 Concave & 16 Convex Radii |
Number of Leaves | 16 |
Maximum Measurement - Inch | 1 in |
Case Included | Yes |
Range | 17/32 in to 1 in |
Minimum Measurement - Inch | 17/32 in |
Case Type | Pouch |
Set Style | Fixed Leaves With Handle |
Accuracy | +/-0.0017 in |
Increments | 1/32 in |
Description
Radius Gauge Set, Range 17/32 in to 1 in, Accuracy +/-0.0017 in, Configuration 16 Concave & 16 Convex Radii, Dimension Type Angle, Included Sizes 1 In., 11/16 in, 13/16 in, 15/16 in, 17/32 in, 19/32 in, 21/32 in, 23/32 in, 25/32 in, 27/32 in, 29/32 in, 3/4 in, 31/32 in, 5/8 in, 7/8 in, 9/16 in, Increments 1/32 in, Minimum Measurement - Inch 17/32 in, Number of Leaves 16, Set Style Fixed Leaves With Handle, Case Included Yes, Case Type Pouch, Finish Uncoated, Maximum Measurement - Inch 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (414-375011)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 31 mm Size, Deep Socket, Black Phosphate (49-66-6292)
- DRILL AMERICA 11/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold Premium (KFDRBSS11/16)
- KLEIN TOOLS Conduit Measuring Pull Tape, 1250-Pound x 2000-Foot (50122)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- Insize Precision Gauges & Accessories