Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Radius Gage, Range 1/32 to 1/4"
Mfr # 4801-15E
Zoro # G6533200
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configuration 15 Concave & 15 Convex Radii
- Gauges per Set 15 Pair of Leaves
- Range (In.) 1/32 to 1/4
- Finish Uncoated
- Accuracy (In.) +/-0.0012
Product Information
- Brand Insize
- MFR # 4801-15E
- Zoro # G6533200
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 1/16 in, 1/32 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Details
Item | Radius Gauge Set |
Configuration | 15 Concave & 15 Convex Radii |
Gauges per Set | 15 Pair of Leaves |
Range (In.) | 1/32 to 1/4 |
Finish | Uncoated |
Accuracy (In.) | +/-0.0012 |
Number of Leaves | 15 |
Range | 1/32 in to 1/4 in |
Case Type | Pouch |
Case Included | Yes |
Minimum Measurement - Inch | 1/32 in |
Maximum Measurement - Inch | 1/4 in |
Accuracy | +/-0.0012 in |
Set Style | Fixed Leaves With Handle |
Increments | 1/64 in |
Description
Radius Gauge Set, Range 1/32 in to 1/4 in, Accuracy +/-0.0012 in, Configuration 15 Concave & 15 Convex Radii, Dimension Type Angle, Included Sizes 1/16 in, 1/32 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Increments 1/64 in, Minimum Measurement - Inch 1/32 in, Number of Leaves 15, Set Style Fixed Leaves With Handle, Case Included Yes, Case Type Pouch, Finish Uncoated, Maximum Measurement - Inch 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nonsparking Sledge, 4 lb., 12 In, Steel (24Z029)
- URREA Chrome finish hinge handle 1/2" X 10-5/8" (5466)
- PELICAN Yellow Protective Case, 14.2"L x 11.4"W x 6-1/2"D (IM2100)
- SURTEK Folding Hex Key Allen Wrench Set, 7 Metric Pieces (ALLFNP10M)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Bore Gage, Range 0.500 to 0.800 (2124-E082)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- FOWLER 2" - 6" Dial Bore Gage Set with Carbide Anvils (526463000)
- Insize Hole, Drill, Bore, and Wire Gauges