Shop All Angle, Pitch, and Slope Locators
Insize
Protractor, 8-11/16" L, Stainless steel
Mfr # 4799-1120
Zoro # G6564621
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-11/16 in
- Finish Satin Chrome
- Size 4-11/16 in x 5-7/8 in
- SPC Output No
- Includes Clamping Screw, Plastic Case
Product Information
- Brand Insize
- MFR # 4799-1120
- Zoro # G6564621
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 8-11/16 in |
Size | 4-11/16 in x 5-7/8 in |
Head Length | 8 11/16 in |
Blade Length | 5 29/32 in |
Details
Item | Manual-Reading Protractor |
Finish | Satin Chrome |
SPC Output | No |
Includes | Clamping Screw, Plastic Case |
Accuracy | +/-0.3 Degrees |
Features | Satin Chrome Plated Scale |
Range | 0 Degrees to 180 Degrees |
Blade | Non Graduated |
Thickness | 0.55 in |
Graduations | 1 Degrees |
Back | Flat |
Display | LCD |
Battery | No |
Material | Stainless Steel |
Head Shape | Semi-Circular |
Blade Thickness | 0.55 in |
Operation Type | Mechanical |
Magnetic Head | Yes |
Protractor Style | Manual Reading Protractor |
Description
The Insize 4799-1120 Protractor is an excellent choice for anyone who needs to measure angles. It comes with a satin chrome plated scale, making it both durable and easy to read. The Insize 4799-1120 Protractor has a total length of 8 11/16 in., with a head length of 8 11/16 in.. Its stainless steel blade measures 5 29/32 in. long and 4-11/16 in. wide. With 0 degrees to 180 degrees as its range, this protractor has an accuracy of +/-0.3 degrees. This angle finder also features a non graduated blade, making it useful for both vertical and horizontal measurements. The Insize 4799-1120 Protractor is the ideal tool that will help you get accurate measurements quickly and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 6 ton straight jaw puller set 14PC with metal box (4212SJB)
- MILWAUKEE TOOL SPL/RDHEX Demo Clay Spade (48-62-2095)
- KIPP Cam Lever Size: 2 M10X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521110X40)
- MONTANA BRAND 1 In. Diamond/Tile Drill Bit, 1/4 In. Hex Shank (MB-65207)
- INSIZE Electronic Digital Protractor, 3-1/8" L (2172-360A)
- INSIZE Protractor, 6-5/8" L, Stainless steel (4799-180)
- INSIZE Protractor, 5-7/8" L, LCD, Carbon steel (4797-100)
- INSIZE Protractor, 26-9/16" L, LCD, Carbon steel (4799-1300)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- INSIZE Digital Protractor, 12" L, Stainless steel (2176-300)
- GENERAC General 822 Digital Angle Finder, 5 in. (GE311417)
- Insize Measuring and Layout Tools