Shop All Angle, Pitch, and Slope Locators
Insize
Protractor, 6-5/8" L, Stainless steel
Mfr # 4799-180
Zoro # G6550402
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-5/8 in
- Finish Satin Chrome
- Material Stainless Steel
- Size 3-1/8 in x 4-11/16 in
- Blade Non Graduated
Product Information
- Brand Insize
- MFR # 4799-180
- Zoro # G6550402
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 6-5/8 in |
Size | 3-1/8 in x 4-11/16 in |
Blade Length | 4 45/64 in |
Head Length | 6 5/8 in |
Details
Item | Manual-Reading Protractor |
Finish | Satin Chrome |
Material | Stainless Steel |
Blade | Non Graduated |
Features | Satin Chrome Plated Scale |
Accuracy | +/-0.3 Degrees |
Display | LCD |
Includes | Clamping Screw, Plastic Case |
Graduations | 1 Degrees |
SPC Output | No |
Range | 0 Degrees to 180 Degrees |
Back | Flat |
Battery | No |
Thickness | 0.43 in |
Operation Type | Mechanical |
Head Shape | Semi-Circular |
Magnetic Head | Yes |
Blade Thickness | 0.43 in |
Protractor Style | Manual Reading Protractor |
Description
The Insize 4799-180 Protractor is a must-have for any shop. It will help you get the most accurate measurements, so you can complete your projects with ease. The stainless steel protractor has an attractive satin chrome plated scale that measures 3 1/8 in x 4 11/16 in.. It has a total length of 6 5/8 in., and its head measures 6 5/8 in. long as well. The 0 Degrees to 180 Degrees protractor also features a non graduated blade and is accurate to +/-0.3 degrees. For all your angle, pitch, and slope measuring needs, make sure you have the Insize 4799-180 Protractor on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m22x2.5 HSS Metric 4 Flute Plug Hand Tap (DWTP22X2.5)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-28)
- RECIPRO TOOLS Recip Multi-Tool Adptr (RCT-A10)
- LISLE 1/2" Drive, T60 SAE Socket (26520)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- INSIZE Electronic Digital Protractor, 10" L, LCD (2171-250)
- INSIZE Protractor, 26-9/16" L, LCD, Carbon steel (4799-1300)
- INSIZE Electronic Digital Protractor, 3-1/8" L (2172-360A)
- INSIZE Protractor, 11-13/16" L, LCD, Carbon steel (4797-150)
- KLEIN TOOLS Digital Angle Gauge with Angle Alert (935DAA)
- Insize Angle, Pitch, and Slope Locators