Shop All Angle, Pitch, and Slope Locators
Insize
Protractor, 5-7/8" L, LCD, Stainless steel
Mfr # 2374-320
Zoro # G6534180
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-7/8 in
- Finish Satin Chrome
- Blade Non Graduated
- Accuracy +/-2 min
- Size 5-7/8 in x 5-9/16 in
Product Information
- Brand Insize
- MFR # 2374-320
- Zoro # G6534180
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 5-7/8 in |
Size | 5-7/8 in x 5-9/16 in |
Blade Length | 5 7/8 in |
Head Length | 5 7/8 in |
Details
Item | Bevel Protractor |
Finish | Satin Chrome |
Blade | Non Graduated |
Accuracy | +/-2 min |
SPC Output | No |
Range | 0 Degrees to 320 Degrees |
Graduations | 2 min |
Includes | Satin Chrome Plated Scale |
Battery | No |
Features | Measure 50 Degrees , 50 Degrees to 140 Degrees , 140 Degrees to 230 Degrees , 230 Degrees to 320 Degrees Angles |
Material | Stainless Steel |
Display | LCD |
Thickness | 0.55 in |
Back | Flat |
Head Shape | Semi-Circular |
Magnetic Head | Yes |
Blade Style | Adjustable |
Blade Thickness | 0.55 in |
Operation Type | Mechanical |
Protractor Style | Bevel Protractor |
Description
Bevel Protractor, Bevel Protractor, Range 0 Degrees to 320 Degrees , Graduations 2 min, Accuracy +/-2 min, Material Stainless Steel, Blade Length 5 7/8 in, Blade Style Adjustable, Operation Type Mechanical, Blade Thickness 0.55 in, Finish Satin Chrome, Head Length 5 7/8 in, Head Shape Semi-Circular, Includes Satin Chrome Plated Scale, Magnetic Head Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Ratcheting Micrometer Torque Wrench 200-1000 in-lbs (J6066C)
- KIPP Cam Lever Size: 2 3/8-16X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X40)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 3/8" (CHBS6N)
- GREENLEE Knock Out Punch (K3P-1/2)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- INSIZE Protractor, 11-1/4" L, LCD, Stainless steel (4799-1150)
- INSIZE Protractor, 11-13/16" L, LCD, Carbon steel (4797-150)
- INSIZE Protractor, 26-9/16" L, LCD, Carbon steel (4799-1300)
- INSIZE Protractor, 3-3/8" L, LCD, Stainless steel (2373-360)
- STARRETT Protractor and Depth Gage, 6 In (C493B)
- Insize Measuring and Layout Tools