Shop All Angle, Pitch, and Slope Locators
Insize
Protractor, 16-1/4" L, LCD, Stainless steel
Mfr # 4799-1200
Zoro # G6570343
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16-1/4 in
- Finish Satin Chrome
- Accuracy +/-0.3 Degrees
- Size 7-7/8 in x 11-13/16 in
- Range 0 Degrees to 180 Degrees
Product Information
- Brand Insize
- MFR # 4799-1200
- Zoro # G6570343
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 16-1/4 in |
Size | 7-7/8 in x 11-13/16 in |
Blade Length | 11 13/16 in |
Head Length | 16 1/4 in |
Details
Item | Manual-Reading Protractor |
Finish | Satin Chrome |
Accuracy | +/-0.3 Degrees |
Range | 0 Degrees to 180 Degrees |
Includes | Clamping Screw, Plastic Case |
Features | Satin Chrome Plated Scale |
Back | Flat |
SPC Output | No |
Display | LCD |
Graduations | 1 Degrees |
Material | Stainless Steel |
Blade | Non Graduated |
Battery | No |
Thickness | 0.78 in |
Head Shape | Semi-Circular |
Blade Thickness | 0.78 in |
Magnetic Head | Yes |
Operation Type | Mechanical |
Protractor Style | Manual Reading Protractor |
Description
Manual-Reading Protractor, Manual Reading Protractor, Range 0 Degrees to 180 Degrees , Graduations 1 Degrees , Accuracy +/-0.3 Degrees , Material Stainless Steel, Blade Length 11 13/16 in, Operation Type Mechanical, Blade Thickness 0.78 in, Finish Satin Chrome, Head Length 16 1/4 in, Head Shape Semi-Circular, Includes Clamping Screw, Plastic Case, Magnetic Head Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3312)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- GREENLEE Draw Stud, 3/4 x 4.77 in, 10 ga (7212SP11)
- HANSON 3/16" x 3-1/2" Cobalt HSS-J/L Drill Bit (3016012)
- INSIZE Electronic Protractor, LCD (2174-225)
- INSIZE Protractor, 5-7/8" L, LCD, Stainless steel (2374-320)
- INSIZE Protractor, 3-3/8" L, LCD, Stainless steel (2373-360)
- INSIZE Electronic Digital Protractor, 3-1/8" L (2172-360A)
- INSIZE Protractor, 8-11/16" L, Stainless steel (4799-1120)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- INSIZE Digital Protractor, 12" L, Stainless steel (2176-300)
- Insize Angle, Pitch, and Slope Locators