Shop All Angle, Pitch, and Slope Locators
Insize
Protractor, 11-1/4" L, LCD, Stainless steel
Mfr # 4799-1150
Zoro # G6577352
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-1/4 in
- Finish Satin Chrome
- Includes Clamping Screw, Plastic Case
- Thickness 0.63 in
- Range 0 Degrees to 180 Degrees
Product Information
- Brand Insize
- MFR # 4799-1150
- Zoro # G6577352
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 11-1/4 in |
Size | 5-7/8 in x 7-7/8 in |
Head Length | 11 1/4 in |
Blade Length | 7 29/32 in |
Details
Item | Manual-Reading Protractor |
Finish | Satin Chrome |
Includes | Clamping Screw, Plastic Case |
Thickness | 0.63 in |
Range | 0 Degrees to 180 Degrees |
Back | Flat |
Battery | No |
Graduations | 1 Degrees |
SPC Output | No |
Material | Stainless Steel |
Blade | Non Graduated |
Display | LCD |
Features | Satin Chrome Plated Scale |
Accuracy | +/-0.3 Degrees |
Blade Thickness | 0.63 in |
Magnetic Head | Yes |
Head Shape | Semi-Circular |
Operation Type | Mechanical |
Protractor Style | Manual Reading Protractor |
Description
Manual-Reading Protractor, Manual Reading Protractor, Range 0 Degrees to 180 Degrees , Graduations 1 Degrees , Accuracy +/-0.3 Degrees , Material Stainless Steel, Blade Length 7 29/32 in, Operation Type Mechanical, Blade Thickness 0.63 in, Finish Satin Chrome, Head Length 11 1/4 in, Head Shape Semi-Circular, Includes Clamping Screw, Plastic Case, Magnetic Head Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, w/o Handle, Round, 5 x 42 in (CC852)
- INTERTOOL 15-inch Chopping Axe, 1.8 lbs (HT08-0262)
- DRILL AMERICA 11/16"-40x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-111640)
- KYOCERA Diamond Turning Insert, Triangle, 4, 3 (TNMM433PXCA025P)
- INSIZE Digital Protractor, 12" L, Stainless steel (2176-300)
- INSIZE Protractor, 5-7/8" L, LCD, Carbon steel (4797-100)
- INSIZE Electronic Digital Protractor, 3-1/8" L (2172-360A)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- INSIZE Protractor, 16-1/4" L, LCD, Stainless steel (4799-1200)
- INSIZE Protractor, 11-13/16" L, LCD, Carbon steel (4797-150)
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA70)
- Insize Measuring and Layout Tools