Shop All Bench Vises
Insize
Precision Vise, 2.874"
Mfr # 6526-100
Zoro # G000449578
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Max. Opening 3.9 in
- Jaw Width (In.) 2.874 in
- Accuracy Parallelism 30 uin/per inch, Squareness: 50 uin/per inch
Product Information
- Brand Insize
- MFR # 6526-100
- Zoro # G000449578
- UPC # 6928640321047
- Country of Origin Unknown
- Category Bench Vises
Dimensions
Jaw Width (In.) | 2.874 in |
Details
Material | Alloy Steel |
Max. Opening | 3.9 in |
Accuracy | Parallelism 30 uin/per inch, Squareness: 50 uin/per inch |
Description
Precision Vise, 2.874"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 8-Slot Wrench Rack Organizer (CPWR8RD)
- REGAL CUTTING TOOLS M14 x 1.5 D6 4 Flt. Taper Metric Hand Tap (027776AS)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-11)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 7/16 (37163)
- INSIZE Bench Center, 23-7/32" L, 6-57/64" W (4723-300E)
- WILTON Machinists Vise, 5" Jaw Width (500S)
- WILTON Combination Vise, 6-1/2" W Jaw, 18-7/64" L (676U)
- GROZ 5" Uni Grip Drill Press Vise (35122)
- MILWAUKEE TOOL & EQUIPMENT Morgan 150 Machinist Vise (1115000)
- GROZ 6" Vise Machine, Milling, 6" with Swivel Base (35012)
- MILWAUKEE TOOL & EQUIPMENT Morgan 40 Machinist Vise (1104000)
- Insize Vises & Presses