Shop All Precision Steel Squares
Insize
Precision Square, Stainless Steel
Mfr # 4790-750
Zoro # G6313023
original price:
$56.85
5% off
new price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dimensions (In.) 3 x 2
- Characteristics Measuring and Marking
- Construction Stainless Steel
- Squareness (In.) 0.0002 in (Inside), 0.0003 in (Outside)
Product Information
- Brand Insize
- MFR # 4790-750
- Zoro # G6313023
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 3 x 2 |
Outside Dimensions | 3 in x 2 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Characteristics | Measuring and Marking |
Construction | Stainless Steel |
Squareness (In.) | 0.0002 in (Inside), 0.0003 in (Outside) |
Number of Pieces | 1 |
With Wide Base | No |
Standards | DIN 875 |
Angle | 90 Degrees |
Graduations | None |
Squareness - Inch | 0.0002 in (Inside); 0.0003 in (Outside) |
Description
Precision Steel Square, Material Stainless Steel, Angle 90 Degrees , Number of Pieces 1, Outside Dimensions 3 in x 2 in, Construction Stainless Steel, Squareness - Inch 0.0002 in (Inside); 0.0003 in (Outside), Standards DIN 875, With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Pig Universal Light-Weight Absorbent Drum-Top Pad (20 Pads Per Box) (NPG25103)
- K-TOOL INTERNATIONAL Battery Charger, 18.5V Ni Cd (KTI72216)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 2.25"L, Steel (GN6C2250F6---21)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 18mm (80645)
- INSIZE Precision Square, Stainless Steel (4790-2500)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- INSIZE Machinist Square, 7-29/32 x 5-7/64" Sz (4745-1200)
- INSIZE Tool Maker Square, 1 x 13/16" Sz (4794-025)
- INSIZE Machinist Square, 10 x 6" Sz (4707-250)
- INSIZE Machinist Square, 3-29/32 x 2-13/16" Sz (4707-100)
- EXCEL BLADES 8" Machinist Square Carbon Steel, Precision Machine Square, 6pk (60022)
- Insize Precision Measuring Tools