Shop All Box, I-Beam, and Torpedo Levels
Insize
Portable Level, 25/32" W, 4" L, Aluminum
Mfr # 4912-100
Zoro # G6549002
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 0.006 in
- Color Green
- Features Shock Absorbing Rubber End Caps, Shockproof Vials
- Includes Rubber End Caps
- Application Check or Level Surfaces
Product Information
- Brand Insize
- MFR # 4912-100
- Zoro # G6549002
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Width (In.) | 0.78 in |
Length (In.) | 4 in |
Height (In.) | 4 in |
Overall Length | 4 in |
Overall Height | 1 15/16 in |
Overall Width | 13/16 in |
Description
If you are looking for a level to measure the flatness of surfaces, this InSize 4912-100 Portable Level is just what you need. The shockproof vial provides accurate measurements and will not break or crack. The aluminum construction makes it light enough to carry around with ease. It has a length of 4 in., width of 0.78 in., height of 4 in., and thickness of 0.787 in.. It also has an accuracy level of 0.006 in.. If you want a high quality tool that will give you accurate measurements, the InSize Portable Level is your best choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-X (70324)
- RDX 13/64 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 13/64)
- CRESCENT 4" Adjustable Wrench - Carded (AC24VS)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4551)
- INSIZE Level, Glass, 2" W, 48" L, Aluminum (4914-1200)
- INSIZE Block Level, 1-31/32" W, 12" L, Cast Steel (4901-12)
- INSIZE Block Level, 1-49/64" W, 6" L, Cast Steel (4901-6)
- INSIZE Electronic Level, 1-7/64" W, 2-23/64" L (2170-1)
- INSIZE Level, Glass, 2" W, 40" L, Aluminum (4914-1000)
- INSIZE Level, Glass, 15/16" W, 10" L, Aluminum (4913-250)
- MILWAUKEE TOOL 48" REDSTICK Compact Box Level (MLCM48)
- Insize Box, I-Beam, and Torpedo Levels