Shop All Hardness Testers
Insize
Portable Leeb Hardness Tester
Mfr # ISH-SPHD
Zoro # G6543542
product price: $1,710.99
/ea
Free Shipping & Returns
$1,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ASTM A 956
- Scales HB, HLD, HRB, HRC, HS, HV
- Measuring Range 0.1HRB, 0.1HRC, 1HB, 1HLD, 1HS, 1HV
- Indenter 0.79
- Output USB
Product Information
- Brand Insize
- MFR # ISH-SPHD
- Zoro # G6543542
- Country of Origin China
- Category Hardness Testers
Details
Item | Portable Leeb Hardness Tester |
Type | ASTM A 956 |
Scales | HB, HLD, HRB, HRC, HS, HV |
Measuring Range | 0.1HRB, 0.1HRC, 1HB, 1HLD, 1HS, 1HV |
Indenter | 0.79 |
Output | USB |
Resolution | +/-6 HLD |
Includes | AC/DC Adapter, Cleaning Brush, Hardness Test Block D, Printer, Small Support Ring, Software CD, USB Cable and Software Disc |
Features | 500 Test Results Can Be Saved, Automatic Direction Correction, Bluetooth |
Description
Portable Leeb Hardness Tester, ASTM A 956, Scales HB, HLD, HRB, HRC, HS, HV, Measuring Range 0.1HRB, 0.1HRC, 1HB, 1HLD, 1HS, 1HV, Resolution +/-6 HLD, Indenter 0.79, USB Output, Features 500 Test Results Can Be Saved, Automatic Direction Correction, Bluetooth, Includes AC/DC Adapter, Cleaning Brush, Hardness Test Block D, Printer, Small Support Ring, Software CD, USB Cable and Software Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scoop, 15.1 in L, Lime (650077)
- HAKKO/CHP Spring Balancer, AT-SB30 (AT-SB30)
- HHIP 80" / 2000mm Heavy Duty Long Vernier Caliper (4100-0010)
- QEP Grout Saw Handheld (10057)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-1800)
- Insize Hardness Testers