Shop All Parallels
Insize
Parallel Set, 6" L, 1/4" W, 9 Pairs
Mfr # 6532-9
Zoro # G6282269
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pairs 9
- Measuring Range (In.) 3/4 to 1-1/2
- Length (In.) 6 in
- Width (In.) 1/4 in
- Parallelism (In.) +/-0.0003
Product Information
Dimensions
Length (In.) | 6 in |
Width (In.) | 1/4 in |
Maximum Size - Inch | 1 3/4 in |
Length | 6 in |
Included Sizes | 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/4in, 1 3/8 in, 1 5/8 in, 1 in, 3/4 in, 7/8 in |
Minimum Size - Inch | 3/4 in |
Size | 6 in x 1/4 in x 1 1/2 in, 6 in x 1/4 in x 1 1/4 in, 6 in x 1/4 in x 1 1/8 in, 6 in x 1/4 in x 1 3/4 in, 6 in x 1/4 in x 1 3/8 in, 6 in x 1/4 in x 1 5/8 in, 6 in x 1/4 in x 1 in, 6 in x 1/4 in x 3/4 in, 6 in x 1/4 in x 7/8 in |
Details
Item | Parallel Set |
Number of Pairs | 9 |
Measuring Range (In.) | 3/4 to 1-1/2 |
Parallelism (In.) | +/-0.0003 |
Parallelism | 300 micron in |
Thickness | 1/4 in |
Description
Parallel Set, Included Sizes 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/4in, 1 3/8 in, 1 5/8 in, 1 in, 3/4 in, 7/8 in, Length 6 in, Maximum Size - Inch 1 3/4 in, Minimum Size - Inch 3/4 in, Number of Holes 2, Number of Pairs 9, Size 6 in x 1/4 in x 1 1/2 in, 6 in x 1/4 in x 1 1/4 in, 6 in x 1/4 in x 1 1/8 in, 6 in x 1/4 in x 1 3/4 in, 6 in x 1/4 in x 1 3/8 in, 6 in x 1/4 in x 1 5/8 in, 6 in x 1/4 in x 1 in, 6 in x 1/4 in x 3/4 in, 6 in x 1/4 in x 7/8 in, Thickness 1/4 in, Parallelism 300 micron in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 120 Degree Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.5 hp (45NW66)
- CTA MANUFACTURING 48 H.D. Chain Wrench (5053)
- GRIP-ON 7" locking LL-type axial grip (GR91507)
- DRILL AMERICA Bridge (Construction) Reamer 11/16" Magnetic Hex Shank Bridge Reamer (KFDRB11/16HEX-MAG)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Dial Test Indicator Stylus (6284-14)
- HHIP 1/4 X 1-1/4 X 6 Parallel (3900-3079)
- TESA BROWN & SHARPE Parallel Set, 10 Pr, 1/2 to 1-5/8 In (599-921-10)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- Insize Set Up & Alignment Tools